1SNA511003R0500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA511003R0500

ABB Terminal Blocks

1SNA511003R0500

ABB Terminal Blocks
RGW2.5-PE-V0 RING LUG TB - GROUND
MFG Item Number
1SNA511003R0500
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
1SNA511003R0500
RGW2.5-PE-V0 RING LUG TB - GROUND

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA511003R0500
Manufacturer ABB
Family Series ABB Terminal Blocks
Description RGW2.5-PE-V0 RING LUG TB - GROUND
Type Ring Lug
Spacing 10 mm
Wire Size Range 14 AWG
Mounting DIN Rail
Approvals CE, CSA, cURus
Protection Rating IP10
Net Weight 0.505 lbs
Gross Weight 0.505 lbs