Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645001R0300 ABB Relays, RB121-24VUC

MFG Item Number
1SNA645001R0300

1SNA645001R0300 ABB Relays, RB121-24VUC

MFG Item Number
1SNA645001R0300
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645001R0300
RB121-24VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645001R0300
Manufacturer ABB
Family Series ABB Relays
Description Interface Relay, SPDT, 6A, 24VAC/DC, Screw Terminals, DIN Mount, RB121A-24VAC/DC
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Comments RB121-24VUC
Net Weight 0.0907 lbs
Gross Weight 0.55 lbs
Alternatives
1SNA645501R0500
1SNA645501R0500
ABB Relays