Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645005R0700 ABB Relays, RB121G-24VUC

MFG Item Number
1SNA645005R0700

1SNA645005R0700 ABB Relays, RB121G-24VUC

MFG Item Number
1SNA645005R0700
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645005R0700
RB121G-24VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645005R0700
Manufacturer ABB
Family Series ABB Relays
Description RB121A 24VAC/DC
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Material Gold Plated
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Comments RB121G-24VUC
Net Weight 0.045 lbs
Gross Weight 0.51 lbs