Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645019R0400

ABB Relays

1SNA645019R0400

ABB Relays
RB101AR 24VAC/D
MFG Item Number
1SNA645019R0400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Series
Item #
1SNA645019R0400
RB101AR 24VAC/D

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645019R0400
Manufacturer ABB
Family Series ABB Relays
Description RB101AR 24VAC/D
Coil Voltage 24 VAC, 24 VDC
Contacts 1NC
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Comments RB101R-24VUC
Net Weight 0.0595 lbs
Gross Weight 0.3 lbs