Series Information
| Manufacturer Part Number | 1SNA645020R0100 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | RB121A 60-230vac/dc R600 wide voltage |
| Coil Voltage | 60-230 VAC, 60-230 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 60 VAC, 120 VAC, 240 VAC, 60 VDC, 72 VDC, 125 VDC, 250 VDC |
| Current Rating | 6 A |
| Comments | RB121-60-230VUC |
| Net Weight | 0.0709 lbs |
| Gross Weight | 0.53 lbs |