Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645036R2500

ABB Relays

1SNA645036R2500

ABB Relays
RB121PG-5VDC
MFG Item Number
1SNA645036R2500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645036R2500
RB121PG-5VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645036R2500
Manufacturer ABB
Family Series ABB Relays
Description Relay, 5 VDC SPDT 6A
Coil Voltage 5 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Material Gold Plated
Nominal Coil Voltage 5 VDC
Current Rating 6 A
Comments RB121PG-5VDC
Net Weight 0.04 lbs
Gross Weight 0.51 lbs