Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645058R1300

ABB Relays

1SNA645058R1300

ABB Relays
OBOC5000-115VUC
MFG Item Number
1SNA645058R1300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645058R1300
OBOC5000-115VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645058R1300
Manufacturer ABB
Family Series ABB Relays
Description OBOC5000 115 VA
Coil Voltage 115 VAC, 115 VDC
Mounting DIN Rail
Termination Screw Terminals
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 5 A
Comments OBOC5000-115VUC
Net Weight 0.051 lbs
Gross Weight 0.51 lbs