Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645507R0300

ABB Relays

1SNA645507R0300

ABB Relays
RBR121G-115VUC
MFG Item Number
1SNA645507R0300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645507R0300
RBR121G-115VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645507R0300
Manufacturer ABB
Family Series ABB Relays
Description RBR121A 115VAC/
Coil Voltage 115 VAC, 115 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Material Gold Plated
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Comments RBR121G-115VUC
Net Weight 0.0595 lbs
Gross Weight 0.51 lbs