Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645512R2700

ABB Relays

1SNA645512R2700

ABB Relays
RBR122G-24VUC
MFG Item Number
1SNA645512R2700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Series
Item #
1SNA645512R2700
RBR122G-24VUC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645512R2700
Manufacturer ABB
Family Series ABB Relays
Description RBR122A 24VAC/D
Coil Voltage 24 VAC, 24 VDC
Contacts DPDT
Mounting DIN Rail
Termination Spring Clamp
Material Gold Plated
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 8 A
Comments RBR122G-24VUC
Net Weight 0.1 lbs
Gross Weight 0.53 lbs