Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645534R2500

ABB Relays

1SNA645534R2500

ABB Relays
RBR121 5VDC
MFG Item Number
1SNA645534R2500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645534R2500
RBR121 5VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645534R2500
Manufacturer ABB
Family Series ABB Relays
Description RBR121 5VDC
Coil Voltage 5 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Material Silver Nickel Alloy
Nominal Coil Voltage 5 VDC
Current Rating 6 A
Comments RBR121P-5VDC
Net Weight 0 lbs
Gross Weight 0.507 lbs