Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645535R2600

ABB Relays

1SNA645535R2600

ABB Relays
RBR121P-12VDC
MFG Item Number
1SNA645535R2600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SNA645535R2600
RBR121P-12VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645535R2600
Manufacturer ABB
Family Series ABB Relays
Description RBR121 12VDC
Coil Voltage 12 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Material Silver Nickel Alloy
Nominal Coil Voltage 12 VDC
Current Rating 6 A
Comments RBR121P-12VDC
Net Weight 1.0007 lbs
Gross Weight 0.51 lbs