Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA645572R0000

ABB Relays

1SNA645572R0000

ABB Relays
RBR121G-24VDC
MFG Item Number
1SNA645572R0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1SNA645572R0000
RBR121G-24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA645572R0000
Manufacturer ABB
Family Series ABB Relays
Description RBR121G-24VDC
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Material Gold Plated
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Comments RBR121G-24VDC
Net Weight 0.05 lbs
Gross Weight 10 lbs