Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Wire Identification, MC812PA Series
1SNK160022R0000
ABB Wire Identification, MC812PA Series
MC812PA 10x[11->20] Vertical
MFG Item Number
1SNK160022R0000
This item cannot be canceled or returned
Description
Wire Identification, MC812PA Series
MC812PA 10x[11->20] Vertical
MC812PA Series Information
Specifications
Specifications
| Manufacturer Part Number |
1SNK160022R0000 |
| Manufacturer |
ABB |
| Product Series |
MC812PA |
| Family Series |
ABB Wire Identification, MC812PA Series |
| Description |
MC812PA 10x[11->20] Vertical |
| Material |
Polyamide |
| Color |
White |
| Legend |
11-20 |
| Net Weight |
0.03 lbs |
| Gross Weight |
8 lbs |
1SNK160022R0000
ABB Wire Identification, MC812PA Series