Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Wire Identification, MC812PA Series
1SNK168062R0000
ABB Wire Identification, MC812PA Series
MC812PA (100xL2) Vertical
MFG Item Number
1SNK168062R0000
This item cannot be canceled or returned
Description
Wire Identification, MC812PA Series
MC812PA (100xL2) Vertical
MC812PA Series Information
Specifications
Specifications
| Manufacturer Part Number |
1SNK168062R0000 |
| Manufacturer |
ABB |
| Product Series |
MC812PA |
| Family Series |
ABB Wire Identification, MC812PA Series |
| Description |
MC812PA (100xL2) Vertical |
| Material |
Polyamide |
| Color |
White |
| Legend |
L2 |
| Net Weight |
0 lbs |
| Gross Weight |
9.76 lbs |
1SNK168062R0000
ABB Wire Identification, MC812PA Series