1SNK168202R0000
ABB Wire Identification, MC812PA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNK168202R0000

ABB Wire Identification, MC812PA Series

1SNK168202R0000

ABB Wire Identification, MC812PA Series
MC812PA (100x+48V) Vertical
MFG Item Number
1SNK168202R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, MC812PA Series
Item #
1SNK168202R0000
MC812PA (100x+48V) Vertical

MC812PA Series Information

Specifications

Specifications
Manufacturer Part Number 1SNK168202R0000
Manufacturer ABB
Product Series MC812PA
Family Series ABB Wire Identification, MC812PA Series
Description MC812PA (100x+48V) Vertical
Material Polyamide
Color White
Legend +48V
Net Weight 0 lbs
Gross Weight 14 lbs