Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK506320R0000 ABB Terminal Blocks, SNK Series, ZS4-S-R1-BL
MFG Item Number
1SNK506320R0000
1SNK506320R0000 ABB Terminal Blocks, SNK Series, ZS4-S-R1-BL
MFG Item Number
1SNK506320R0000
This item cannot be canceled or returned
Description
Terminal Blocks, SNK Series
- Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
- High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
- 50% faster assembly time
- Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.
Specifications
Specifications
| Manufacturer Part Number |
1SNK506320R0000 |
| Manufacturer |
ABB |
| Product Series |
SNK |
| Family Series |
ABB Terminal Blocks, SNK Series |
| Description |
ZS4-S-R1-BL |
| Type |
Disconnect Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
26 A |
| UL Voltage |
150 VAC |
| Wire Size Range |
10 AWG |
| IEC Voltage |
400 VAC |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Net Weight |
0.0312 lbs |
| Gross Weight |
18 lbs |
1SNK506320R0000
ABB Terminal Blocks, SNK Series