Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK508311R0000 ABB Terminal Blocks, ZS10-ST-T4 TERMINAL BLOCK
MFG Item Number
1SNK508311R0000
1SNK508311R0000 ABB Terminal Blocks, ZS10-ST-T4 TERMINAL BLOCK
MFG Item Number
1SNK508311R0000
This item cannot be canceled or returned
Description
ZS10-ST-T4 TERMINAL BLOCK
Specifications
Specifications
| Manufacturer Part Number |
1SNK508311R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
ZS10-ST-T4 TERMINAL BLOCK |
| Type |
Disconnect Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
53 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
630 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
1SNK508311R0000
ABB Terminal Blocks