Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK705073R0000
MFG Item Number
1SNK705073R0000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SNK705073R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
Terminal Block |
| Type |
Feed-Through |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
14 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
1,000 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
ZK2.5-3P-BK |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1SNK705073R0000
ABB Terminal Blocks