Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK705210R0000 ABB Terminal Blocks, Terminal Block, Gray, 5.2mm, Spring,
MFG Item Number
1SNK705210R0000
1SNK705210R0000 ABB Terminal Blocks, Terminal Block, Gray, 5.2mm, Spring,
MFG Item Number
1SNK705210R0000
Description
Terminal Block, Gray, 5.2mm, Spring,
Specifications
Specifications
| Manufacturer Part Number |
1SNK705210R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
Terminal Block, Gray, 5.2mm, Spring, Double Deck, 2 Circuit |
| Type |
Feed-Through |
| Number of Circuits |
2 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
14 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
800 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
ZK2.5-D2 |
| Net Weight |
0.0231 lbs |
| Gross Weight |
0.0231 lbs |
1SNK705210R0000
ABB Terminal Blocks