Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK705220R0000
Terminal Block, Blue, 5.2mm, Spring,
MFG Item Number
1SNK705220R0000
This item cannot be canceled or returned
Description
Terminal Block, Blue, 5.2mm, Spring,
Specifications
Specifications
| Manufacturer Part Number |
1SNK705220R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
Terminal Block, Blue, 5.2mm, Spring, ZK2.5-D2-BL |
| Type |
Feed-Through |
| Number of Circuits |
2 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
14 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
800 VAC |
| Color |
Blue |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
ZK2.5-D2-BL |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
1SNK705220R0000
ABB Terminal Blocks