Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK705511R0000
Spring Terminal. SNK Series,
MFG Item Number
1SNK705511R0000
This item cannot be canceled or returned
Description
Spring Terminal. SNK Series,
Specifications
Specifications
| Manufacturer Part Number |
1SNK705511R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
Spring Terminal. SNK Series, ZX2.5-T1 |
| Type |
Feed-Through |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Current Rating |
20 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
14 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
500 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
ZK2.5-T1 |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
1SNK705511R0000
ABB Terminal Blocks