Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK916310R0000
Jumper Bar, 10-Pole, JB16-10, Org,
MFG Item Number
1SNK916310R0000
This item cannot be canceled or returned
Description
Jumper Bar, 10-Pole, JB16-10, Org,
Specifications
Specifications
| Manufacturer Part Number |
1SNK916310R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Wire & Cable |
| Description |
Jumper Bar, 10-Pole, JB16-10, Org, 16mm Spacing |
| Type |
Feed Through |
| Number of Poles |
10 |
| Comments |
Orange |
| Net Weight |
1.0007 lbs |
| Gross Weight |
1.0007 lbs |
1SNK916310R0000
ABB Wire & Cable