Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK922302R0000 ABB Wire & Cable, Jumper Bar, 2-Pole, JB22-2,
MFG Item Number
1SNK922302R0000
1SNK922302R0000 ABB Wire & Cable, Jumper Bar, 2-Pole, JB22-2,
MFG Item Number
1SNK922302R0000
This item cannot be canceled or returned
Description
Jumper Bar, 2-Pole, JB22-2,
Specifications
Specifications
| Manufacturer Part Number |
1SNK922302R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Wire & Cable |
| Description |
Jumper Bar, 2-Pole, JB22-2, 22mm Spacing |
| Type |
Feed Through |
| Number of Poles |
2 |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.0405 lbs |
1SNK922302R0000
ABB Wire & Cable