1SNL316010R0000
ABB Power Distribution Blocks, DBL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SNL316010R0000 ABB Power Distribution Blocks, DBL Series, Distribution Block, 1-P, 160A, Bx/Bx
MFG Item Number
1SNL316010R0000

1SNL316010R0000 ABB Power Distribution Blocks, DBL Series, Distribution Block, 1-P, 160A, Bx/Bx

MFG Item Number
1SNL316010R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, DBL Series
Item #
1SNL316010R0000
Distribution Block, 1-P, 160A, Bx/Bx

DBL Series Information

  • Power Distribution Block
  • Line/Load Connection: Box Lug
  • Composition: Gray Polyamide
  • 1 Pole
  • Voltage: 1000 Volts AC
Power distribution blocks with 1000 Volts Alternating Current. Includes cover and has a box lug line/load connection. Made of gray polyamide.

Specifications

Specifications
Manufacturer Part Number 1SNL316010R0000
Manufacturer ABB
Product Series DBL
Family Series ABB Power Distribution Blocks, DBL Series
Description Distribution Block, 1-P, 160A, Bx/Bx Line: (1)8AWG-1/0+(1)14-6AWG, Load: (6)14-6AWG, IP10/N1, DIN Mnt, DBL160
Number of Poles 1
AC Voltage 1,000 VAC
Current Rating 160 A
Number of Inputs per Pole 2
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail
Line Side Wire Range (1) 2/0-6 AWG, (1)6-10 AWG
Output Wire Range (1) 6-14 AWG
Cover Included Yes
Composition Polyamide
Color Gray
Approvals UL
Net Weight 0.235 lbs
Gross Weight 0.3 lbs