1SVR405541R7220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405541R7220

ABB Relays, CR-S Series

1SVR405541R7220

ABB Relays, CR-S Series
CR-S230VADC1CRGZ RELAY & SOCKET
MFG Item Number
1SVR405541R7220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-S Series
Item #
1SVR405541R7220
CR-S230VADC1CRGZ RELAY & SOCKET

CR-S Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405541R7220
Manufacturer ABB
Product Series CR-S
Family Series ABB Relays, CR-S Series
Description CR-S230VADC1CRGZ RELAY & SOCKET
Coil Voltage 230 VAC, 230 VDC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Gold Plated
Nominal Coil Voltage 240 VAC, 250 VDC
Current Rating 6 A
Comments CR-S230VADC1CRGZ
Net Weight 0 lbs
Gross Weight 0.169 lbs