Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CR-P Series Information
| Manufacturer Part Number | 1SVR405600R1000 |
|---|---|
| Manufacturer | ABB |
| Product Series | CR-P |
| Family Series | ABB Relays, CR-P Series |
| Description | Relay, SPDT, 16A, 24VDC, CR-P024DC1, RT314 024 |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 16 A |
| Comments | CR-P024DC1 |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.35 lbs |