1SVR405612R5200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405612R5200 ABB Relays, CR-M Series, CR-M060AC3 PLUGGABLE INTERFACE RELA

MFG Item Number
1SVR405612R5200

1SVR405612R5200 ABB Relays, CR-M Series, CR-M060AC3 PLUGGABLE INTERFACE RELA

MFG Item Number
1SVR405612R5200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-M Series
Item #
1SVR405612R5200
CR-M060AC3 PLUGGABLE INTERFACE RELA

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405612R5200
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description CR-M060AC3 PLUGGABLE INTERFACE RELA
Coil Voltage 60 VAC
Contacts 3PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 48 VAC, 120 VAC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.0725 lbs
Gross Weight 10 lbs