1SVR405621R1100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405621R1100 ABB Relays, CR-U Series, CR-U024DC2L PLUGGABLE RELAY
MFG Item Number
1SVR405621R1100

1SVR405621R1100 ABB Relays, CR-U Series, CR-U024DC2L PLUGGABLE RELAY

MFG Item Number
1SVR405621R1100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-U Series
Item #
1SVR405621R1100
CR-U024DC2L PLUGGABLE RELAY

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Manufacturer Part Number 1SVR405621R1100
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Description CR-U024DC2L DPD
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode Yes
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Comments IP40
Approvals CE, UL
Net Weight 0.185 lbs
Gross Weight 1.92 lbs