1SVR405622R5000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405622R5000 ABB Relays, CR-U Series, CR-U048AC3 3PDT

MFG Item Number
1SVR405622R5000

1SVR405622R5000 ABB Relays, CR-U Series, CR-U048AC3 3PDT

MFG Item Number
1SVR405622R5000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-U Series
Item #
1SVR405622R5000
CR-U048AC3 3PDT

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Manufacturer Part Number 1SVR405622R5000
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Description CR-U048AC3 3PDT
Coil Voltage 48 VAC
Contacts 3PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Connections 11
Status Indicator Yes
Push-to-Test Yes
Diode Yes
Material Silver Nickel Alloy
Nominal Coil Voltage 48 VAC
Current Rating 14 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Comments IP40
Approvals CE, UL
Net Weight 1 lb
Gross Weight 10 lbs