Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405650R0200 ABB Relays, LOGICAL SOCKET CR-PLC
MFG Item Number
1SVR405650R0200

1SVR405650R0200 ABB Relays, LOGICAL SOCKET CR-PLC

MFG Item Number
1SVR405650R0200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
1SVR405650R0200
LOGICAL SOCKET CR-PLC

Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR405650R0200
Manufacturer ABB
Family Series ABB Relays
Description Relay Socket, Spring Terminals, Logical Socket, CR-PLC, DIN Mount
Max Voltage 250 V
Current Rating 2 A
Mounting DIN Rail
Net Weight 0.085 lbs
Gross Weight 0.93 lbs