1SVR405651R1100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405651R1100 ABB Relays, CR-M Series, CR-M2LS LOGIC SOCKET FOR DPDT
MFG Item Number
1SVR405651R1100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SVR405651R1100 ABB Relays, CR-M Series, CR-M2LS LOGIC SOCKET FOR DPDT

MFG Item Number
1SVR405651R1100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-M Series
Item #
1SVR405651R1100
CR-M2LS LOGIC SOCKET FOR DPDT

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405651R1100
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay Socket, DPDT, Screw, Finger- Safe, Accepts Logic Modules, CR-M2LS
Comments CR-M2LS Logical socket for 2c/o CR-M relay
Net Weight 0.1413 lbs
Gross Weight 1.22 lbs