1SVR405651R2100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405651R2100 ABB Relays, CR-M Series, LOGICAL SOCKET CR-M3LS
MFG Item Number
1SVR405651R2100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SVR405651R2100 ABB Relays, CR-M Series, LOGICAL SOCKET CR-M3LS

MFG Item Number
1SVR405651R2100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-M Series
Item #
1SVR405651R2100
LOGICAL SOCKET CR-M3LS

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405651R2100
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay Socket, 3PDT, Screw, Finger- Safe, Std Socket, Accepts Logic Modules, CR-M3LS
Comments CR-M3LS Logical socket for 3c/o CR-M relay
Net Weight 0.1369 lbs
Gross Weight 1.37 lbs