1SVR405651R3200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405651R3200 ABB Relays, CR-M Series, CR-M4LC SOCKET SPRING
MFG Item Number
1SVR405651R3200

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SVR405651R3200 ABB Relays, CR-M Series, CR-M4LC SOCKET SPRING

MFG Item Number
1SVR405651R3200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-M Series
Item #
1SVR405651R3200
CR-M4LC SOCKET SPRING

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405651R3200
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay Socket, 2/4PDT, Spring, Finger Safe, Accepts Logic Modules, CR-M4LC
Comments CR-M4LC Logical socket for 2c/o or 4c/o CR-M relay
Net Weight 0.1656 lbs
Gross Weight 1.66 lbs
Alternatives
1SVR405651R3100
1SVR405651R3100
ABB Relays, CR-M Series