Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR405660R1100 ABB Relays, CR-U Series, CR-U3SM SOCKET SMALL
MFG Item Number
1SVR405660R1100
1SVR405660R1100 ABB Relays, CR-U Series, CR-U3SM SOCKET SMALL
MFG Item Number
1SVR405660R1100
This item cannot be canceled or returned
Description
- Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
- Standard universal relays with mechanical status indication
- Available with or without LED
- 10 different supply voltages
- Integrated test button
Specifications
Specifications
| Manufacturer Part Number |
1SVR405660R1100 |
| Manufacturer |
ABB |
| Product Series |
CR-U |
| Family Series |
ABB Relays, CR-U Series |
| Description |
CR-U3SM SOCKET SMALL |
| Number of Connections |
11 |
| Max Voltage |
1,200 V |
| Current Rating |
10 A |
| Touch Safe |
No |
| Mounting |
Plug In |
| Net Weight |
0.1304 lbs |
| Gross Weight |
1.31 lbs |
1SVR405660R1100
ABB Relays, CR-U Series