1SVR405670R1100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405670R1100 ABB Relays, CR-U Series, CR-U2SM SMALL SOCKET 8 PIN
MFG Item Number
1SVR405670R1100

1SVR405670R1100 ABB Relays, CR-U Series, CR-U2SM SMALL SOCKET 8 PIN

MFG Item Number
1SVR405670R1100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-U Series
Item #
1SVR405670R1100
CR-U2SM SMALL SOCKET 8 PIN

CR-U Series Information

  • Output: 2 c/o (SPDT) contacts (10 A) or 3 c/o (SPDT) contacts (10 A)
  • Standard universal relays with mechanical status indication
  • Available with or without LED
  • 10 different supply voltages
  • Integrated test button

Specifications

Specifications
Manufacturer Part Number 1SVR405670R1100
Manufacturer ABB
Product Series CR-U
Family Series ABB Relays, CR-U Series
Description Relay Socket, Small, CR-U2SM, 8 Pin Circular
Number of Connections 8
Max Voltage 1,200 V
Current Rating 10 A
Touch Safe No
Mounting Plug In
Net Weight 0.1 lbs
Gross Weight 1.3 lbs