Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SVR427035R2000 ABB Power Supplies, CP-E Series, POWER SUPPLY, 48VDC, 10A, 1PH, 480W
MFG Item Number
1SVR427035R2000
1SVR427035R2000 ABB Power Supplies, CP-E Series, POWER SUPPLY, 48VDC, 10A, 1PH, 480W
MFG Item Number
1SVR427035R2000
This item cannot be canceled or returned
Description
Power Supplies, CP-E Series
POWER SUPPLY, 48VDC, 10A, 1PH, 480W
Output Voltages 5V, 12V, 24V, 48V DC Adjustable Outputs High Efficiency Of Up to 90 Percent Open‑Circuit, Overload, and Short Circuit Stable Low Power and Heating Dissipation The CP‑E Primary switch mode power supplies by ABB are optimized for worldwide applications. They can be supplied within a wide range of AC or DC voltages. True redundancy can be achieved for de‑coupling and parallelized power supply units < 48 volts.
Integrated Input Fuse LED's For Status Indication
Specifications
Specifications
Manufacturer Part Number
1SVR427035R2000
Manufacturer
ABB
Product Series
CP-E
Family Series
ABB Power Supplies, CP-E Series
Description
POWER SUPPLY, 48VDC, 10A, 1PH, 480W SWITCHING, ENCLOSED, 85-264VAC INPUT 123.6 Hx175 Wx123.6mm D, SCREW TERM
Power
480 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
115-230 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
48 VDC
Output VDC
48 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-77-158 °F
Approvals
CCC, CE, cULus, GOST, UL508, UL60950
Net Weight
4.21 lbs
Gross Weight
4.97 lbs
1SVR427035R2000
ABB Power Supplies, CP-E Series