Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SVR427036R0000 ABB Power Supplies, CP-E Series, CP-E 24/20.0 POWER SUPPLY
MFG Item Number
1SVR427036R0000
1SVR427036R0000 ABB Power Supplies, CP-E Series, CP-E 24/20.0 POWER SUPPLY
MFG Item Number
1SVR427036R0000
Description
Power Supplies, CP-E Series
CP-E 24/20.0 POWER SUPPLY
Output Voltages 5V, 12V, 24V, 48V DC Adjustable Outputs High Efficiency Of Up to 90 Percent Open‑Circuit, Overload, and Short Circuit Stable Low Power and Heating Dissipation The CP‑E Primary switch mode power supplies by ABB are optimized for worldwide applications. They can be supplied within a wide range of AC or DC voltages. True redundancy can be achieved for de‑coupling and parallelized power supply units < 48 volts.
Integrated Input Fuse LED's For Status Indication
Specifications
Specifications
Manufacturer Part Number
1SVR427036R0000
Manufacturer
ABB
Product Series
CP-E
Family Series
ABB Power Supplies, CP-E Series
Description
The CP-E 24/20.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 115-230 V AC. The rated output power is 480 W, rated output current is 20
Power
480 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
115-230 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24 VDC
Output Current
20 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-77-158 °F
Approvals
CCC, CE, cULus, GOST, UL508, UL60950
Net Weight
4.215 lbs
Gross Weight
5.08 lbs
1SVR427036R0000
ABB Power Supplies, CP-E Series