Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SVR427045R0400 ABB Power Supplies, CP Series, CP-D 24/4.2 POWER SUPPLY
MFG Item Number
1SVR427045R0400
1SVR427045R0400 ABB Power Supplies, CP Series, CP-D 24/4.2 POWER SUPPLY
MFG Item Number
1SVR427045R0400
This item cannot be canceled or returned
Description
Power Supplies, CP Series
Single Output 5~48 VDC Outputs Available Up to 20 Amp Output Available 90~240 VAC Inputs Available CE, UL and C‑UL Approvals CP Series power supplies from ABB combine high efficiency, low power dissipation, low heating and a long lifetime. These units feature wide range inputs, making them ideal for many applications worldwide.
Adjustable Output Voltage DIN Rail Mount High Efficiency ‑ Up to 90% Redundancy Units Available
Specifications
Specifications
Manufacturer Part Number
1SVR427045R0400
Manufacturer
ABB
Product Series
CP
Family Series
ABB Power Supplies, CP Series
Description
The CP-D 24/4.2 is a power supply from the CP-D range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 100 W, rated output current is 4.2
Power
100 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
90-265 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24 VDC
Output Current
4.2 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
14-158 °F
Approvals
CCC, CE, cULus, GOST, UL508, UL60950
Net Weight
0.99 lbs
Gross Weight
0.99 lbs
1SVR427045R0400
ABB Power Supplies, CP Series