Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR427090R0280 ABB Power Supplies, CP-ASI Series, CP-ASI/2.8 POWER SUPPLY
MFG Item Number
1SVR427090R0280
1SVR427090R0280 ABB Power Supplies, CP-ASI Series, CP-ASI/2.8 POWER SUPPLY
MFG Item Number
1SVR427090R0280
This item cannot be canceled or returned
Description
Power Supplies, CP-ASI Series
CP-ASI Series Information
- Switching Power Supplies
- 1‑Phase Input
- DIN Rail Mounting
- 90‑92% Efficiency
- RoHS: Yes
Switching power supplies with overvoltage and overload protection. Has a one‑phase input and can operate between 14 and 158 degrees Fahrenheit.
Specifications
Specifications
| Manufacturer Part Number |
1SVR427090R0280 |
| Manufacturer |
ABB |
| Product Series |
CP-ASI |
| Family Series |
ABB Power Supplies, CP-ASI Series |
| Description |
CP-ASI/2.8 POWER SUPPLY |
| Power |
85 W |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| AC Voltage |
184-264 VAC, 85-132 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
30.5 VDC |
| Output Current |
2.8 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
No |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
14-158 °F |
| Approvals |
cULus, UL508, UL60950-1 |
| Net Weight |
1.0188 lbs |
| Gross Weight |
1.25 lbs |
1SVR427090R0280
ABB Power Supplies, CP-ASI Series