Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR440711R1300 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Programmable Logic Controllers |
| Description | RELAY |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 8 - Digital |
| Number of Outputs & Type | 4 - Transistor |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Comments | CL-LST.C12DC2 |
| Net Weight | 0.355 lbs |
| Gross Weight | 0.425 lbs |