CT-D Series Information
| Manufacturer Part Number | 1SVR500020R0000 |
|---|---|
| Manufacturer | ABB |
| Product Series | CT-D |
| Family Series | ABB Relays, CT-D Series |
| Description | The CT-MFD.12 is a multifunction electronic time relay from the CT-D timer range. It provides 7 timing functions with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 - 48 V DC / 24 - 240 V AC |
| Operation | Flasher, Off Delay, On Delay, On/Off |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Timing Range | 7 |
| Max Time | 100 Hrs |
| Coil Voltage | 24-240 VAC, 24-48 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC |
| AC Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| DC Voltage | 24 VDC, 48 VDC |
| Contact Rating | 4 A |
| Termination | Screw Terminals |
| Protection Rating | IP50 |
| Approvals | CSA, UL |
| Comments | CT-MFD.12 |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.14 lbs |