1SVR500110R0100

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR500110R0100 ABB Relays, 1SVR500 Series, CT-AHD.22 OFF-DELAY TIMERS
MFG Item Number
1SVR500110R0100

1SVR500110R0100 ABB Relays, 1SVR500 Series, CT-AHD.22 OFF-DELAY TIMERS

MFG Item Number
1SVR500110R0100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 1SVR500 Series
Item #
1SVR500110R0100
CT-AHD.22 OFF-DELAY TIMERS

1SVR500 Series Information

  • Timer Type‑Off‑Delay
  • Time Range‑0.05 s to 100 h
  • 24 to 240 VAC / 24 to 48 VDC
The CT‑AHD.12 is a single‑function electronic time relay from the CT‑D timer range. It provides an OFF‑delay (delay on break) function with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 ‑ 48 V DC / 24 ‑ 240 V AC and has a 1 c/o (SPDT) output rated at 250 V / 6 A. A control input works with voltage‑related (non‑floating) triggering.

Specifications

Specifications
Manufacturer Part Number 1SVR500110R0100
Manufacturer ABB
Product Series 1SVR500
Family Series ABB Relays, 1SVR500 Series
Description The CT-AHD.22 is a single-function electronic time relay from the CT-D timer range. It provides an OFF-delay delay on break function with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 - 48 V
Operation Off Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Thumb Wheel
Timing Range 3-300 s
Max Time 300 s
Nominal Coil Voltage 120 VAC
AC Voltage 110-130 VAC
Termination Screw Terminals
Protection Rating IP50
Approvals CB, CCC, GL, GOST, RMRS, UL
Net Weight 0.1899 lbs
Gross Weight 0.19 lbs