Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CT-D Series Information
| Manufacturer Part Number | 1SVR500160R0100 |
|---|---|
| Manufacturer | ABB |
| Product Series | CT-D |
| Family Series | ABB Relays, CT-D Series |
| Description | Time Delay Relay, 24-240AC/24-48DC, Pulse Generator, 0.05Sec-100Hr, DIN Mount, DPDT 5A Output, CT-TGD.22 |
| Operation | Pulse Generator |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Timing Range | 7 |
| Max Time | 100 Hrs |
| Coil Voltage | 24-240 VAC, 24-48 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC |
| AC Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| DC Voltage | 24 VDC, 48 VDC |
| Contact Rating | 6 A |
| Termination | Screw Terminals |
| Protection Rating | IP50 |
| Approvals | CSA, UL |
| Comments | CT-TGD.22 |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.175 lbs |