1SVR550111R4100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR550111R4100

ABB Relays, 1SVR550 Series

1SVR550111R4100

ABB Relays, 1SVR550 Series
OFF DELAY TIMER
MFG Item Number
1SVR550111R4100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 1SVR550 Series
Item #
1SVR550111R4100
OFF DELAY TIMER

1SVR550 Series Information

  • SPDT contacts
  • Timer Type‑Off‑Delay
  • Time Range‑0.1‑10 s, or 0.3‑30 s, or 3‑300 s
  • 24VAC/VDC, or 110 to 130VAC, or 220 to 240VAC
The CT‑AHE is a single‑function electronic time relay from the CT‑E timer range. It provides an OFF‑delay (delay on break) function with a time range from 3 s to 300 s. This time relay operates with a rated control supply voltage of 24 V AC / DC and has a 1 c/o (SPDT) output rated at 250 V / 4 A. A control input works with voltage‑related (non‑floating) triggering.

Specifications

Specifications
Manufacturer Part Number 1SVR550111R4100
Manufacturer ABB
Product Series 1SVR550
Family Series ABB Relays, 1SVR550 Series
Description OFF DELAY TIMER
Operation Off Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Thumb Wheel
Timing Range 0.3-30 s
Max Time 30 s
Nominal Coil Voltage 240 VAC
AC Voltage 220-240 VAC
Termination Screw Terminals
Protection Rating IP50
Approvals CB, CCC, GL, GOST, RMRS, UL
Net Weight 0.1786 lbs
Gross Weight 0.174 lbs