Series Information
| Manufacturer Part Number | 1SVR550158R3100 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | SINGLE PULSE TIMER |
| Operation | Pulse |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Timing Range | 0.05-1 s |
| Max Time | 1 s |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 4 A |
| Termination | Screw Terminals |
| Net Weight | 0 lbs |
| Gross Weight | 0.17 lbs |