Series Information
| Manufacturer Part Number | 1SVR550207R2100 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | TIMER |
| Operation | Star-Delta |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Timing Range | 3-300 s |
| Max Time | 300 s |
| Time Tolerance | 10 % |
| Coil Voltage | 24 VAC, 220-240 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 240 VAC, 24 VDC |
| AC Voltage | 24 VAC, 240 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 4 A |
| Termination | Screw |
| Protection Rating | IP20, IP50 |
| Comments | CT-YDE |
| Net Weight | 0.1701 lbs |
| Gross Weight | 0.185 lbs |