Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SVR550800R9300 ABB Protection Relays, CM-MSE THERMISTOR PROTEC. 110V 1N/O
MFG Item Number
1SVR550800R9300
1SVR550800R9300 ABB Protection Relays, CM-MSE THERMISTOR PROTEC. 110V 1N/O
MFG Item Number
1SVR550800R9300
This item cannot be canceled or returned
Description
Protection Relays, Series
CM-MSE THERMISTOR PROTEC. 110V 1N/O
Specifications
Specifications
| Manufacturer Part Number |
1SVR550800R9300 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
THERMISTOR RELAY 110-130VAC |
| Voltage |
110-130 V |
| Current Rating |
4 A |
| Mounting |
DIN Rail |
| Output Relay |
1NO |
| Approvals |
CE, UL |
| Comments |
CM-MSE |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.26 lbs |
1SVR550800R9300
ABB Protection Relays