1SVR550824R9100
ABB Protection Relays, 1SVR5508 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR550824R9100 ABB Protection Relays, 1SVR5508 Series, CM-PFE PH.SEQUENCE MONI. 208-440VAC

MFG Item Number
1SVR550824R9100

1SVR550824R9100 ABB Protection Relays, 1SVR5508 Series, CM-PFE PH.SEQUENCE MONI. 208-440VAC

MFG Item Number
1SVR550824R9100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 1SVR5508 Series
Item #
1SVR550824R9100
CM-PFE PH.SEQUENCE MONI. 208-440VAC

1SVR5508 Series Information

  • Screw terminals
  • 500ms start up delay
  • 500ms tripping delay
  • Measuring range; 3x208‑440VAC
Phase sequence relay CM‑PFE, width 22.5mm, measuring range L1‑L2‑L3=208‑440VAC, powered by measuring circuit, 1 c/o (closed circuit principle)

Specifications

Specifications
Manufacturer Part Number 1SVR550824R9100
Manufacturer ABB
Product Series 1SVR5508
Family Series ABB Protection Relays, 1SVR5508 Series
Description PHASE SEQUENCE AND LOSS MONITOR
Voltage 208-440 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 0.5 s
Mounting DIN Rail
Approvals CCC, CE, cUL, GOST, RMRS, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs