1SVR730040R3300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR730040R3300 ABB Relays, CT-S Series, CT-WBS.22S IMPULSE FLASHER TIMER
MFG Item Number
1SVR730040R3300

1SVR730040R3300 ABB Relays, CT-S Series, CT-WBS.22S IMPULSE FLASHER TIMER

MFG Item Number
1SVR730040R3300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CT-S Series
Item #
1SVR730040R3300
CT-WBS.22S IMPULSE FLASHER TIMER

CT-S Series Information

Specifications

Specifications
Manufacturer Part Number 1SVR730040R3300
Manufacturer ABB
Product Series CT-S
Family Series ABB Relays, CT-S Series
Description The CT-WBS.22S is an electronic impulse and flasher time relay from the CT-S timer range. It provides 7 timing functions with 10 time ranges from 0.05 s to 300 h. This time relay operates with a rated control supply voltage of 24 - 48 V DC / 24 -
Operation Flasher, On Delay, On/Off
Contacts DPDT
Mounting DIN Rail
Timing Range 10
Max Time 300 Hrs
Coil Voltage 24-240 VAC, 24-48 VDC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC
AC Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
DC Voltage 24 VDC, 48 VDC
Contact Rating 4 A
Termination Screw Terminals
Protection Rating IP50
Approvals CSA, UL
Comments CT-WBS.22S
Net Weight 0.3402 lbs
Gross Weight 0.34 lbs