CT-S Series Information
| Manufacturer Part Number | 1SVR730120R3100 |
|---|---|
| Manufacturer | ABB |
| Product Series | CT-S |
| Family Series | ABB Relays, CT-S Series |
| Description | The CT-ARS.11S is a single-function electronic time relay from the CT-S timer range. It provides an OFF-delay true delay on break function without auxiliary voltage and with 10 time ranges from 0.05 s to 300 h. This time relay operates with a rated |
| Operation | Off Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Timing Range | 7 |
| Max Time | 10 Min |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Contact Rating | 4 A |
| Termination | Screw Terminals |
| Protection Rating | IP50 |
| Approvals | CSA, UL |
| Comments | CT-ARS.11S |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |